Menu Search
Search
SIEMON COMPANY #MC6-40-05

Modular Patch Cord, Cat 6, 4 Pair UTP Cable

SKU # 70041697231
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Assembly Type: Modular Patch Cord
Category: 6
Cable Type: 4 Pair UTP
Conductor Size - AWG: 26
Conductor Stranding: Stranded
Jacket Rating: CM/LSZH
Shielded: UTP
Color: Yellow
End Connector: RJ45
End Type: Double Ended
Length - Metric: 12.19m
Length: 40 ft.

Siemon's Category 6 series of modular cords are key components to ensure optimum channel performance of our Category 6 UTP systems. A variety of product enhancements contribute to the cord's superior performance - including 250 MHz rated stranded cordage, a patented crosspair isolator and an innovative 360° crimp, which provides excellent plug-to-cable strain relief without causing pair deformation.