Patch Cord Category 5e - 7 ft UTP

SKU: 81848992018
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Assembly Type: Patch Cord
Category: 5e
Cable Type: UTP
Jacket Material: PVC
Cable Color: Blue
End Type A: Snagless
Length - Metric: 2.1m
Length - Imperial: 7 ft.
Copper Media Patch Cords: Assembly Type - Patch Cord; Category - 5e; Cable Type - UTP; Jacket Material - PVC; Cable Color - Blue; End Type A - Snagless; Length - Metric - 2.1m; Length - Imperial - 7 ft