QUEST TECHNOLOGIES #220DK1

Modular Patch Cord Category 5e - 1 ft 4 Pair UTP

SKU: 81848998977
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Assembly Type: Modular Patch Cord
Category: 5e
Cable Type: 4 Pair UTP
Conductor Size - AWG: 24
Conductor Stranding: Stranded
Jacket Rating: CM
End Connector - A: Modular, 8-Wire T568A/B
End Connector - B: Modular, 8-Wire T568A/B
End Type A: Plug, Bootless
End Type B: Plug, Bootless
Length - Metric: 0.3m
Length - Imperial: 1 ft.
Description
Copper Media Patch Cords: Assembly Type - Modular Patch Cord; Category - 5e; Cable Type - 4 Pair UTP; Conductor Size - AWG - 24; Conductor Stranding - Stranded; Jacket Rating - CM; End Connector - A - Modular, 8-Wire T568A/B; End Connector - B - Modular, 8-Wire T568A/B; End Type A - Plug, Bootless; End Type B - Plug, Bootless; Length - Metric - 0.3m; Length - Imperial - 1 ft; Additional Information - Inclues Label
Additional Info: Inclues Label