Menu Search
Copper Media Patch Cords Patch Cord, Modular; Cat 6; 24 AWG; Orange; 7 ft. (2.1m)
PANDUIT #UTPKSP7OR

Patch Cord, Modular; Cat 6; 24 AWG; Orange; 7 ft. (2.1m)

SKU # 07498311961 Manufacturer Series: TX6 PLUS
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Assembly Type: Modular Patch Cord
Category: 6
Cable Type: 4 Pair U/UTP
Conductor Size - AWG: 24
Conductor Stranding: Stranded
Jacket Rating: CM
Cable Color: Orange
End Connector - A: Modular, 8-Wire T568B
End Connector - B: Modular, 8-Wire T568B
End Type A: Strain Relief Boot
End Type B: Strain Relief Boot
Length - Metric: 2.1m
Length - Imperial: 7 ft.

Additional Info: Cable Diameter: 0.275 in. (7.0mm) nominal, Material: Copper, Operating Temperature: -10 to 60 Deg C (14 to 140 Deg F), With Keyed Modular Plug on One End and Non-Keyed Modular Plug on the Other End, Typical Applications: 10BASE-T, 100BASE-T (Fast Ethernet