Menu Search
Search
PANDUIT #UTP6ASD11BU

PanNetâ„¢ Patch Cord, Copper; Cat 6A; U/UTP; RJ-45 (8 Position); Blue; 11 ft.

SKU # 07498330987
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Assembly Type: Copper Media Patch Cord
Category: 6A
Cable Type: U/UTP
Conductor Size - AWG: 26
Conductor Stranding: Stranded
Jacket Rating: CM
Jacket Material: Not Applicable
Shielded: Unshielded
Shield Material: Not Applicable
Color: Blue
End Connector: RJ-45 (8 Position)
End Type: T568B
Length: 11 ft.