PANDUIT #UTP6A30OR

Patch Cord, Category 6A, 0.275 in. Dia x 30 ft L

SKU: 07498319217
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Assembly Type: 10G Base-T Patch Cord
Category: 6A
Cable Type: UTP
Conductor Size - AWG: 24
Conductor Stranding: Stranded
Jacket Rating: CM
Cable Color: Orange
End Connector - A: 8 Position RJ-45 Modular Plug
End Connector - B: 8 Position RJ-45 Modular Plug
End Type A: Strain Relief Boot
End Type B: Strain Relief Boot
Length - Metric: 9.1m
Length - Imperial: 30 ft.
Manufacturer Series: TX6A
Description
Copper Media Patch Cords: Assembly Type - 10G Base-T Patch Cord; Category - 6A; Cable Type - UTP; Conductor Size - AWG - 24; Conductor Stranding - Stranded; Jacket Rating - CM; Cable Color - Orange; End Connector - A - 8 Position RJ-45 Modular Plug; End Connector - B - 8 Position RJ-45 Modular Plug; End Type A - Strain Relief Boot; End Type B - Strain Relief Boot; Length - Metric - 9.1m; Length - Imperial - 30 ft; Additional Information - T568B Wiring, Boot Color: Clear, Cable Diameter: 0.275 in. (7.0mm) nominal, Material: Copper; Manufacturer Series - TX6A
Additional Info: T568B Wiring, Boot Color: Clear, Cable Diameter: 0.275 in. (7.0mm) nominal, Material: Copper