PANDUIT #UTP6A18BU

Patch Cord, Category 6A, 0.275 in. Dia x 18 ft L

SKU: 07498319039
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Assembly Type: 10G Base-T Patch Cord
Category: 6A
Cable Type: U/UTP
Conductor Size - AWG: 24
Conductor Stranding: Stranded
Jacket Rating: CM
Cable Color: Blue
End Connector - A: Modular, 8-Wire T568A/B
End Connector - B: Modular, 8-Wire T568A/B
End Type A: Strain Relief Boot
End Type B: Strain Relief Boot
Length - Metric: 5.5m
Length - Imperial: 18 ft.
Manufacturer Series: TX6A
Description
Copper Media Patch Cords: Assembly Type - 10G Base-T Patch Cord; Category - 6A; Cable Type - U/UTP; Conductor Size - AWG - 24; Conductor Stranding - Stranded; Jacket Rating - CM; Cable Color - Blue; End Connector - A - Modular, 8-Wire T568A/B; End Connector - B - Modular, 8-Wire T568A/B; End Type A - Strain Relief Boot; End Type B - Strain Relief Boot; Length - Metric - 5.5m; Length - Imperial - 18 ft; Additional Information - Cable Diameter: 0.275 in. (7.0mm) nominal, Material: Copper, Operating Temperature: -10 to 60 Deg C (14 to 140 Deg F); Manufacturer Series - TX6A
Additional Info: Cable Diameter: 0.275 in. (7.0mm) nominal, Material: Copper, Operating Temperature: -10 to 60 Deg C (14 to 140 Deg F)