PANDUIT #STP6X3RD

Patch Cord, Category 6A, 0.240 in. Dia x 3 ft L, Red

SKU: 07498301204
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Assembly Type: 10G Base-T Patch Cord
Category: 6A
Cable Type: S/FTP
Conductor Size - AWG: 26
Conductor Stranding: Stranded
Jacket Rating: CM/LSZH
Cable Color: Red
End Connector - A: Modular, 8-Wire T568B
End Connector - B: Modular, 8-Wire T568B
End Type A: Strain Relief Boot
End Type B: Strain Relief Boot
Length - Metric: 0.9m
Length - Imperial: 3 ft.
Manufacturer Series: TX6A
Description
Copper Media Patch Cords: Assembly Type - 10G Base-T Patch Cord; Category - 6A; Cable Type - S/FTP; Conductor Size - AWG - 26; Conductor Stranding - Stranded; Jacket Rating - CM/LSZH; Cable Color - Red; End Connector - A - Modular, 8-Wire T568B; End Connector - B - Modular, 8-Wire T568B; End Type A - Strain Relief Boot; End Type B - Strain Relief Boot; Length - Metric - 0.9m; Length - Imperial - 3 ft; Additional Information - Boot Color: Black, Cable Diameter: 0.240 in. (6.1mm) nominal, Material: Copper, Operating Temperature: -10 to 60 Deg C (14 to 140 Deg F); Manufacturer Series - TX6A
Additional Info: Boot Color: Black, Cable Diameter: 0.240 in. (6.1mm) nominal, Material: Copper, Operating Temperature: -10 to 60 Deg C (14 to 140 Deg F)