PANDUIT #UTP6X5MBUY

Patch Cord, Category 6, 16.4 ft L, Blue

SKU: 07498306170
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Assembly Type: 10G Base-T Patch Cord
Category: 6
Cable Type: UTP
Conductor Size - AWG: 24
Conductor Stranding: Solid
Cable Color: Blue
End Connector - A: Modular Plug
End Connector - B: Modular Plug
End Type A: Strain Relief Boot
End Type B: Strain Relief Boot
Length - Metric: 5m
Length - Imperial: 16.4 ft.
Manufacturer Series: TX6
Description
Copper Media Patch Cords: Assembly Type - 10G Base-T Patch Cord; Category - 6; Cable Type - UTP; Conductor Size - AWG - 24; Conductor Stranding - Solid; Cable Color - Blue; End Connector - A - Modular Plug; End Connector - B - Modular Plug; End Type A - Strain Relief Boot; End Type B - Strain Relief Boot; Length - Metric - 5.0m; Length - Imperial - 16.4 ft; Additional Information - Material: Copper; Manufacturer Series - TX6
Additional Info: Material: Copper