PANDUIT #UTPSPI12GR

Patch Cord Category 6 - 12 ft UTP

SKU: 07498343164
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Assembly Type: Patch Cord
Category: 6
Cable Type: UTP
Conductor Size - AWG: 24
Cable Color: Green
Length - Metric: 3.6m
Length - Imperial: 12 ft.
Manufacturer Series: TX6 Plus
Description
Copper Media Patch Cords: Assembly Type - Patch Cord; Category - 6; Cable Type - UTP; Conductor Size - AWG - 24; Cable Color - Green; Length - Metric - 3.6m; Length - Imperial - 12 ft; Manufacturer Series - TX6 Plus