Menu Search
PANDUIT #UTP28X13MGY

Patch Cord; Cat 6A; UTP Cable; 28 AWG; Gray; 13m

SKU # 07498303823 Manufacturer Series: TX6A-28™
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: Gray
Length - metric: 10m
Jacket Rating: CM
Length: 32.8 ft.
Assembly Type: Patch Cord
Category: 6A
Cable Type: UTP
Conductor Size - AWG: 28
Conductor Stranding: Solid Copper
Shielded: UTP
End Connector: 8-wire T568B : 8-wire T568B
End Type: Modular Plug : Modular Plug