Menu Search
Search
PANDUIT #UTP28X1GY

Patch Cord; Cat 6A; UTP Cable; 28 AWG; Gray; 1 ft.

SKU # 07498302947 Manufacturer Series: TX6A-28™
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: Gray
Length: 1 ft.
Jacket Rating: CM
Jacket Material: LSZH
End Connector: 8-wire T568B : 8-wire T568B
Assembly Type: Patch Cord
Category: 6A
Cable Type: UTP
Conductor Size - AWG: 28
Conductor Stranding: Solid Copper
Shielded: UTP
End Type: Modular Plug : Modular Plug