Menu Search
Copper Media Patch Cords Patch Cord; Cat 6A; UTP Cable; 28 AWG; Red; 4 ft.
PANDUIT #UTP28X4RD

Patch Cord; Cat 6A; UTP Cable; 28 AWG; Red; 4 ft.

SKU # 07498399977 Manufacturer Series: TX6A-28™
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Assembly Type: Patch Cord
Category: 6A
Cable Type: UTP
Conductor Size - AWG: 28
Conductor Stranding: Solid Copper
Jacket Rating: Dual CM/LSZH flame rating
Cable Color: Red
End Connector - A: 8-wire T568B
End Connector - B: 8-wire T568B
End Type A: Modular Plug
End Type B: Modular Plug
Length - Imperial: 4 ft.