PANDUIT #UTP28X7

Patch Cord; Cat 6A; UTP Cable; 28 AWG; Off White; 7 ft.

SKU: 07498399959
Manufacturer Series: TX6A-28™
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Assembly Type: Patch Cord
Category: 6A
Cable Type: UTP
Conductor Size - AWG: 28
Conductor Stranding: Solid Copper
Jacket Rating: Dual CM/LSZH flame rating
Cable Color: Off White
End Connector - A: 8-wire T568B
End Connector - B: 8-wire T568B
End Type A: Modular Plug
End Type B: Modular Plug
Length - Imperial: 7 ft.