Menu Search
PANDUIT #UTP6A25BL

Patch Cord; Cat 6A; UTP Cable; 24 AWG; Black; 25 ft.

SKU # 07498319103 Manufacturer Series: TX6A™ 10Gig™
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: Black
Length: 25 ft.
Assembly Type: Patch Cord, 10G Base-T
Category: 6A
Cable Type: UTP
Conductor Size - AWG: 24
Conductor Stranding: Stranded Copper
Jacket Rating: CM
Jacket Material: Flame Rating
Shielded: UTP
End Connector: Modular Plug : Modular Plug
End Type: T568A/B : T568A/B