Menu Search
Copper Media Patch Cords Patch Cord; Cat 6A; UTP Cable; 24 AWG; Blue; 4 ft.

PANDUIT #UTP6A4BU

Patch Cord; Cat 6A; UTP Cable; 24 AWG; Blue; 4 ft.

SKU #07498319033
Manufacturer Series: TX6A™ 10Gig™
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Assembly Type: Patch Cord, 10G Base-T
Category: 6A
Cable Type: UTP
Conductor Size - AWG: 24
Conductor Stranding: Stranded Copper
Jacket Rating: CM flame rating
Cable Color: Blue
End Connector - A: Modular Plug
End Connector - B: Modular Plug
End Type A: T568A/B
End Type B: T568A/B
Length - Imperial: 4 ft.