Menu Search

PANDUIT #UTPSP11VLY

Patch Cord; Cat 6; UTP Cable; 24 AWG; Violet; 11 ft.

SKU: 07498316910
Manufacturer Series: TX6™ PLUS
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Assembly Type: Patch Cord
Category: 6
Cable Type: UTP
Conductor Size - AWG: 24
Conductor Stranding: Stranded Copper
Jacket Rating: CM flame rating
Cable Color: Violet
End Connector - A: Modular Plug
End Connector - B: Modular Plug
End Type A: T568A/B
End Type B: T568A/B
Length - Imperial: 11 ft.
Additional Info: Boot Color: Clear, Cable Diameter: 0.235 in. (6.0mm) nominal, Material: Copper, Operating Temperature: -10 to 60 Deg C (14 to 140 Deg F), Typical Applications: 10BASE-T, 100BASE-T (Fast Ethernet), 1000BASE-T (Gigabit Ethernet), 10GBASE-T, 155 Mb/s ATM, 62