Menu Search

PANDUIT #UTPSPI14RD

Patch Cord; Cat 6; UTP; 14 ft. (4.2m)

SKU: 07498336479
Manufacturer Series: TX6 PLUS
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Assembly Type: Patch Cord
Category: 6
Cable Type: UTP
Conductor Size - AWG: 24
Cable Color: Red
Length - Metric: 4.2m
Length - Imperial: 14 ft.