You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
PANDUIT #UTPKSP3BL

Patch Cord; Cat 6; U/UTP; CM Jacket; Keyed A (Black); 3 ft.

SKU # 07498311937 Manufacturer Series: TX6™ PanNet
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
End Type: Keyed A
Length: 3 ft.
Color: Black
Assembly Type: Modular Patch Cord
Category: 6E
Cable Type: 4 Pair U/UTP
Conductor Size - AWG: 24
Conductor Stranding: Stranded
Jacket Rating: CM
Shielded: UTP
End Connector: Modular, 8-Wire T568A/B : Modular, 8-Wire T568A/B