The site is undergoing scheduled maintenance on Apr 27. Intermittent outages may occur from 7:30am 11:00am.

Menu Search
PANDUIT #GPPC4IG3BY

Patch Cord; Cat 6; 4 Pair UTP; 22 AWG; Orange; 3 ft. (0.9m)

SKU # 07498305364 Manufacturer Series: GP6
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Length: 3 ft.
Length - Metric: 0.9m
Assembly Type: Patch Cord
Category: 6
Cable Type: 4 Pair UTP
Conductor Size - AWG: 22
Conductor Stranding: Stranded/Solid
Shielded: UTP
Color: Orange
End Connector: Connector, 4-Pair : RJ-45 Pan Plug

Additional Info: T568B Wiring