Menu Search

PANDUIT #GPPC4IG7Y

Patch Cord; Cat 6; 22 AWG; Stranded/Solid; Orange; 7 ft. (2.1m)

SKU: 07498305370
Manufacturer Series: GP6
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Assembly Type: Patch Cord
Category: 6
Cable Type: 4 Pair UTP
Conductor Size - AWG: 22
Conductor Stranding: Stranded/Solid
Cable Color: Orange
End Connector - A: Connector, 4-Pair
End Connector - B: Connector, 4-Pair
Length - Metric: 2.1m
Length - Imperial: 7 ft.