Menu Search
Search
PANDUIT #UTP28CH4BU-Q

Patch Cord; Cat 5e; UTP Cable; 28 AWG; Blue; 4 ft.

SKU # 07498344044 Manufacturer Series: TX5e-28™
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Length: 4 ft.
Color: Blue
Assembly Type: Patch Cord
Category: 5E
Cable Type: UTP
Conductor Size - AWG: 28
Conductor Stranding: Solid Copper
Jacket Rating: CM
Jacket Material: LSZH
Shielded: UTP
End Connector: RJ45, RJ45
End Type: Modular Plug : Modular Plug

Additional Info: Bulk Pack of 25 Cables