Patch Cord; Cat 5e; UTP Cable; 28 AWG; Off White; 10 ft.

SKU: 07498344973
Manufacturer Series: TX5e-28™
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Assembly Type: Patch Cord
Category: 5e
Cable Type: UTP
Conductor Size - AWG: 28
Conductor Stranding: Solid Copper
Jacket Rating: Dual CM/LSZH flame rating
Cable Color: Off White
End Connector - A: RJ45
End Connector - B: RJ45
End Type A: Modular Plug
End Type B: Modular Plug
Length - Imperial: 10 ft.
Manufacturer Series: TX5e-28™
Patch Cord; Cat 5e; Solid Copper; UTP Cable; 28 AWG; Dual CM/LSZH flame rating; RJ45; Modular Plug; Off White; 10 ft.
Additional Info: Bulk Pack of 25 Cables