Menu Search
PANDUIT #NK5EPC5GYY

NetKey® Patch Cord; Cat 5e; UTP; 24 AWG; Gray; 5 ft. (1.5m)

SKU # 07498360219
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Assembly Type: Patch Cord
Category: 5e
Cable Type: UTP
Conductor Size - AWG: 24
Conductor Stranding: Stranded
Cable Color: Gray
End Connector - A: RJ45 Plug, T568A/B
End Connector - B: RJ45 Plug, T568A/B
End Type A: Plug
End Type B: Plug
Length - Metric: 1.5m
Length - Imperial: 5 ft.