Menu Search
PANDUIT #UTPCH3VLY

Patch Cord; Cat 5e; U/UTP Cable; 24 AWG; Violet; 3 ft.

SKU # 07498316552 Manufacturer Series: TX5e™
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Assembly Type: Patch Cord
Category: 5e
Cable Type: U/UTP
Conductor Size - AWG: 24
Conductor Stranding: Stranded Copper
Jacket Rating: CM flame rating
Cable Color: Violet
End Connector - A: Pan-Plug™ Modular Plug
End Connector - B: Pan-Plug™ Modular Plug
End Type A: T568A/B
End Type B: T568A/B
Length - Imperial: 3 ft.

Additional Info: Cable Diameter: 0.215 in. (5.5mm) nominal, Material: Copper, Operating Temperature: -10 to 60 Deg C (14 to 140 Deg F), Typical Applications: 10BASE-T, 100BASE-T (Fast Ethernet), 1000BASE-T (Gigabit Ethernet), 155 Mb/s ATM, 622 Mb/s ATM