Menu Search
Copper Media Patch Cords Patch Cord; Cat 5e; U/UTP Cable; 24 AWG; Orange; 35 ft.

PANDUIT #UTPCH35ORY

Patch Cord; Cat 5e; U/UTP Cable; 24 AWG; Orange; 35 ft.

SKU #07498317772
Manufacturer Series: TX5e™
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Assembly Type: Patch Cord
Category: 5e
Cable Type: U/UTP
Conductor Size - AWG: 24
Conductor Stranding: Stranded Copper
Jacket Rating: CM flame rating
Cable Color: Orange
End Connector - A: Pan-Plug™ Modular Plug
End Connector - B: Pan-Plug™ Modular Plug
End Type A: T568A/B
End Type B: T568A/B
Length - Imperial: 35 ft.

Additional Info: Cable Diameter: 0.215 in. (5.5mm) nominal, Material: Copper, Operating Temperature: -10 to 60 Deg C (14 to 140 Deg F), Typical Applications: 10BASE-T, 100BASE-T (Fast Ethernet), 1000BASE-T (Gigabit Ethernet), 155 Mb/s ATM, 622 Mb/s ATM