Menu Search
Copper Media Patch Cords Patch Cord; Cat 5e; U/UTP Cable; 24 AWG; Off White; 15 ft.
PANDUIT #UTPCH15Y

Patch Cord; Cat 5e; U/UTP Cable; 24 AWG; Off White; 15 ft.

SKU # 07498317678 Manufacturer Series: TX5e™
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Assembly Type: Patch Cord
Category: 5e
Cable Type: U/UTP
Conductor Size - AWG: 24
Conductor Stranding: Stranded Copper
Jacket Rating: CM flame rating
Cable Color: Off White
End Connector - A: Pan-Plug™ Modular Plug
End Connector - B: Pan-Plug™ Modular Plug
End Type A: T568A/B
End Type B: T568A/B
Length - Imperial: 15 ft.