Menu Search
PANDUIT #STPK6X7YL

Patch Cord, 10G Base-T; Cat 6A; 26 AWG; Yellow; 7 ft. (2.1m)

SKU # 07498311877 Manufacturer Series: TX6A
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Assembly Type: 10G Base-T Patch Cord
Category: 6A
Cable Type: Shielded
Conductor Size - AWG: 26
Conductor Stranding: Stranded
Jacket Rating: CM
Jacket Material: LSZH
Color: Yellow
End Connector: Modular, 8-Wire T568B : Modular, 8-Wire T568B
End Type: Plug, Black Boot : Plug, Black Boot
Length - Metric: 2.1m
Length: 7 ft.

Additional Info: Cable Diameter: 0.230 in. (5.8mm) nominal, Material: Copper, Operating Temperature: -10 to 60 Deg C (14 to 140 Deg F), With Keyed Modular Plug on One End and Non-Keyed Modular Plug on the Other End