Menu Search
Copper Media Patch Cords Patch Cord, 10G Base-T; Cat 6A; 26 AWG; Green; 16.4 ft. (5m)

PANDUIT #STP6X5MGR

Patch Cord, 10G Base-T; Cat 6A; 26 AWG; Green; 16.4 ft. (5m)

SKU #07498370995
Manufacturer Series: TX6A
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Assembly Type: 10G Base-T Patch Cord
Category: 6A
Cable Type: S/FTP
Conductor Size - AWG: 26
Conductor Stranding: Stranded
Jacket Rating: CM/LSZH
Cable Color: Green
End Connector - A: Modular, 8-Wire T568B
End Connector - B: Modular, 8-Wire T568B
End Type A: Strain Relief Boot
End Type B: Strain Relief Boot
Length - Metric: 5m
Length - Imperial: 16.4 ft.

Additional Info: Boot Color: Black, Cable Diameter: 0.240 in. (6.1mm) nominal, Material: Copper, Operating Temperature: -10 to 60 Deg C (14 to 140 Deg F)