Menu Search
PANDUIT #STP6X10MBU

Patch Cord, 10G Base-T; Cat 6A; 26 AWG; Blue; 32.8 ft. (10m)

SKU # 07498371130 Manufacturer Series: TX6A
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Assembly Type: 10G Base-T Patch Cord
Category: 6A
Cable Type: S/FTP
Conductor Size - AWG: 26
Conductor Stranding: Stranded
Jacket Rating: CM/LSZH
Color: Blue
End Connector: Modular, 8-Wire T568B : Modular, 8-Wire T568B
End Type: Strain Relief Boot : Strain Relief Boot
Length - Metric: 10m
Length: 32.8 ft.

Additional Info: Boot Color: Black, Cable Diameter: 0.240 in. (6.1mm) nominal, Material: Copper, Operating Temperature: -10 to 60 Deg C (14 to 140 Deg F)