Menu Search
Copper Media Patch Cords Patch Cord, 10G Base-T; Cat 6A; 26 AWG; Black; 10 ft. (3m)
PANDUIT #STPK6X10BL

Patch Cord, 10G Base-T; Cat 6A; 26 AWG; Black; 10 ft. (3m)

SKU # 07498311862 Manufacturer Series: TX6A
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Assembly Type: 10G Base-T Patch Cord
Category: 6A
Cable Type: Shielded
Conductor Size - AWG: 26
Conductor Stranding: Stranded
Jacket Rating: CM/LSZH
Cable Color: Black
End Connector - A: Modular, 8-Wire T568B
End Connector - B: Modular, 8-Wire T568B
End Type A: Plug, Black Boot
End Type B: Plug, Black Boot
Length - Metric: 3m
Length - Imperial: 10 ft.

Additional Info: Cable Diameter: 0.230 in. (5.8mm) nominal, Material: Copper, Operating Temperature: -10 to 60 Deg C (14 to 140 Deg F), With Keyed Modular Plug on One End and Non-Keyed Modular Plug on the Other End