Menu Search
Copper Media Patch Cords Patch Cord, 100/1000 Base-T; Cat 6; 28 AWG; Blue; 7 ft. (2.1m)

PANDUIT #UTP28SP7BU

Patch Cord, 100/1000 Base-T; Cat 6; 28 AWG; Blue; 7 ft. (2.1m)

SKU #07498365247
Manufacturer Series: TX6-28
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Assembly Type: 100/1000 Base-T Patch Cord
Category: 6
Cable Type: U/UTP
Conductor Size - AWG: 28
Conductor Stranding: Stranded
Jacket Rating: CM/LSZH
Cable Color: Blue
End Connector - A: Modular, 8-Wire T568B
End Connector - B: Modular, 8-Wire T568B
End Type A: 8 Position RJ-45 Modular Plug, Strain Relief Boot
End Type B: 8 Position RJ-45 Modular Plug, Strain Relief Boot
Length - Metric: 2.1m
Length - Imperial: 7 ft.

Category 6/Class E, UTP, small diameter patch cords are constructed of 28 AWG, unshielded, twisted pair, stranded copper (dual-rated CM/LSZH) cable with high performance RJ45 modular plugs. Patch cords are offered in multiple lengths and colors for design flexibility.

Additional Info: Plug Material: Polycarbonate, Contact Material: Gold Plated Phosphor Bronze