PANDUIT #UTPCH1Y

Modular Patch Cord Category 5e - 1 ft 4 Pair UTP

SKU: 07498306227
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Assembly Type: Modular Patch Cord
Category: 5e
Cable Type: 4 Pair UTP
Conductor Size - AWG: 24
Conductor Stranding: Stranded
Jacket Rating: CM
Cable Color: Off White
End Connector - A: Modular, 8-Wire T568A
End Connector - B: Modular, 8-Wire T568A
End Type A: Plug, Bootless
End Type B: Plug, Bootless
Length - Metric: 0.3m
Length - Imperial: 1 ft.
Manufacturer Series: TX5e
Description
Copper Media Patch Cords: Assembly Type - Modular Patch Cord; Category - 5e; Cable Type - 4 Pair UTP; Conductor Size - AWG - 24; Conductor Stranding - Stranded; Jacket Rating - CM; Cable Color - Off White; End Connector - A - Modular, 8-Wire T568A; End Connector - B - Modular, 8-Wire T568A; End Type A - Plug, Bootless; End Type B - Plug, Bootless; Length - Metric - 0.3m; Length - Imperial - 1 ft; Additional Information - Cable Diameter: 0.215 in. (5.5mm) nominal, Material: Copper, Operating Temperature: -10 to 60 Deg C (14 to 140 Deg F), Typical Applications: 10BASE-T, 100BASE-T (Fast Ethernet), 1000BASE-T (Gigabit Ethernet), 155 Mb/s ATM, 622 Mb/s ATM; Manufacturer Series - TX5e
Additional Info: Cable Diameter: 0.215 in. (5.5mm) nominal, Material: Copper, Operating Temperature: -10 to 60 Deg C (14 to 140 Deg F), Typical Applications: 10BASE-T, 100BASE-T (Fast Ethernet), 1000BASE-T (Gigabit Ethernet), 155 Mb/s ATM, 622 Mb/s ATM