You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
PANDUIT #ICD22T1NTL15M

IndustrialNetâ„¢ Cordset; Cat 5e; 24 AWG; STP; Teal; D-Code Male Angled : D-Code Male Angled; 15m

SKU # 61305636433 Manufacturer Series: M12 D-Code
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
End Type: D-Code Male Angled : D-Code Male Angled
Length: 15m
End Connector: Modular Plug : Modular Plug
Assembly Type: Overmolded Cordset
Category: 5E
Cable Type: Industrial grade, STP
Conductor Size - AWG: 24
Conductor Stranding: Stranded, Twisted Pair
Color: Teal