PANDUIT #STPCH2MBBL

Cord, Patch, Cat 5e, Modular, 8-Wire T568B End Connector - B

SKU: 07498371816
Manufacturer Series: TX5e
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Assembly Type: 10/100/1000 Base-T Patch Cord
Category: 5e
Cable Type: 4 Pair UTP
Conductor Size - AWG: 26
Conductor Stranding: Stranded
Jacket Rating: CM/LSZH
Cable Color: Gray
End Connector - A: Modular, 8-Wire T568B
End Connector - B: Modular, 8-Wire T568B
End Type A: 8 Position RJ-45 Modular Plug
End Type B: 8 Position RJ-45 Modular Plug
Length - Metric: 2m
Length - Imperial: 6.56 ft.
Description
Copper Media Patch Cords: Assembly Type - 10/100/1000 Base-T Patch Cord; Category - 5e; Cable Type - 4 Pair UTP; Conductor Size - AWG - 26; Conductor Stranding - Stranded; Jacket Rating - CM/LSZH; Cable Color - Gray; End Connector - A - Modular, 8-Wire T568B; End Connector - B - Modular, 8-Wire T568B; End Type A - 8 Position RJ-45 Modular Plug; End Type B - 8 Position RJ-45 Modular Plug; Length - Metric - 2m ; Length - Imperial - 6.56 ft; Additional Information - Outer Diameter: 0.20 in., Operating Temperature: 14 to 140 deg F (-10 to 60 deg C); Manufacturer Series - TX5e
Additional Info: Outer Diameter: 0.20 in., Operating Temperature: 14 to 140 deg F (-10 to 60 deg C)