Menu Search
Search
PANDUIT #UTP6ASD6BU

Copper Patch Cord, Cat 6A, 4 Pair U/UTP Cable, 26 AWG

SKU # 07498330954
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Assembly Type: Copper Patch Cord
Category: 6A
Cable Type: 4 Pair U/UTP
Conductor Size - AWG: 26
Conductor Stranding: Stranded
Jacket Rating: CM
Shielded: UTP
Color: Blue
End Connector: RJ45, T568B
End Type: TX6A™ 10Gig™ Modular Plug, Clear Boot
Length - Metric: 1.83m
Length: 6 ft.

Category 6A/Class EA, UTP patch cords shall be constructed of 26 AWG stranded copper cable with an enhanced performance modular plug on each end. Copper conductors in patch cable shall be twisted in pairs and separated by a quadrant separator. All four pa