Menu Search
Search
PANDUIT #PSF1PXA3.5MBU

Copper Patch Cord, 30 AWG, SFP+, Blue PVC Jacket

SKU # 07498328452
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Assembly Type: Copper Patch Cord
Conductor Size - AWG: 30
Jacket Material: PVC
Color: Blue
End Connector: SFP+
Length - Metric: 3.5m
Length: 11.48 ft.