Menu Search

OPTICAL CABLE #PCSIX05BY

Patch Cord, Modular; Cat 6; Yellow; 5 ft. (1.5m)

SKU: 47003402260
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Assembly Type: Modular Patch Cord
Category: 6
Cable Type: UTP
Cable Color: Yellow
End Connector - A: Modular Plug
End Connector - B: Modular Plug
End Type A: Strain Relief Boot
End Type B: Strain Relief Boot
Length - Metric: 1.5m
Length - Imperial: 5 ft.
Additional Info: Typical Applications: 1000BASE-T (Gigabit Ethernet), 100BASE-TX (Fast Ethernet), 10BASE-T (Ethernet), 155/622 Mb/s ATM