Menu Search
Search
MCC #ME4CJPABLMB-5F

Patch Cord; Cat 5e; 4 Pair UTP; 24 AWG; Blue; 5 ft. (1.52m)

SKU # 78976598997
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Assembly Type: Patch Cord
Category: 5E
Cable Type: 4 Pair UTP
Conductor Size - AWG: 24
Conductor Stranding: Stranded
Jacket Material: PVC
Shielded: UTP
Color: Blue
End Connector: RJ45, RJ45
End Type: Plug, Booted : Plug, Booted
Length - Metric: 1.52m
Length: 5 ft.