Menu Search
Copper Media Patch Cords Patch Cord, Cat 5e, 4 Pair UTP Cable, 24 AWG, 10 ft L

LYNN ELECTRONICS #ECAT5-4PR-10-RDB

Patch Cord, Cat 5e, 4 Pair UTP Cable, 24 AWG, 10 ft L

SKU #04340450315
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Assembly Type: Patch Cord
Category: 5e
Cable Type: 4 Pair UTP
Conductor Size - AWG: 24
Jacket Material: Molded PVC
Cable Color: Red
End Connector - A: RJ-45 Modular Plug, 8 Wire T568B
End Connector - B: RJ-45 Modular Plug, 8 Wire T568B
End Type A: Plug, Red Strain Relief Boot, Snagless
End Type B: Plug, Red Strain Relief Boot, Snagless
Length - Metric: 3.05m
Length - Imperial: 10 ft.

Ethernet network cables are the most common type of networks in existence today. Most of them currently run over twisted pair (UTP) cable. In this network, cross connections between walls and computers, patch panels and equipment, or between two pieces of equipment use patch cables.