You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
LYNN ELECTRONICS #ECAT5-4PR-03-BL

Patch Cord, 10/100/1000 Base-T; Cat 5e; 24 AWG; Blue; 3 ft. (0.9m)

SKU # 04340450002
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Assembly Type: 10/100/1000 Base-T Patch Cord
Category: 5E
Cable Type: 4 Pair UTP
Conductor Size - AWG: 24
Conductor Stranding: Stranded
Jacket Material: PVC
Shielded: UTP
Color: Blue
End Connector: Modular, 8-Wire T568B : Modular, 8-Wire T568B
End Type: Plug-No Boot : Plug-No Boot
Length - Metric: 0.9m
Length: 3 ft.

Additional Info: Bandwidth: 350 MHz