You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
LIBERTY WIRE & CABLE #PC6B007BL

Patch Cable, Cat 6, U/UTP Cable, 24 AWG, Stranded

SKU # 47008102785
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Assembly Type: Patch Cable
Category: 6
Cable Type: U/UTP
Conductor Size - AWG: 24
Conductor Stranding: Stranded
Jacket Rating: CM
Jacket Material: PVC
Color: Blue
End Connector: 8 Position 8 Wire RJ45 Male to Male
End Type: Plug, Strain Relief Boot
Length - Metric: 2.13m
Length: 7 ft.