Menu Search
Search
LIBERTY WIRE & CABLE #PC6B005WH

Patch Cable, Cat 6, U/UTP Cable, 24 AWG, Stranded

SKU # 47008197911
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Assembly Type: Patch Cable
Category: 6
Cable Type: U/UTP
Conductor Size - AWG: 24
Conductor Stranding: Stranded
Jacket Rating: CM
Jacket Material: PVC
Color: White
End Connector: 8 Position 8 Wire RJ45 Male to Male
End Type: Plug, Strain Relief Boot
Length - Metric: 1.52m
Length: 5 ft.