Menu Search
Copper Media Patch Cords Patch Cord, SlimLine Boot; Cat 6; UTP; Gray; 15 ft. (4.6m)

LEVITON #6D460-15S

Extreme Patch Cord, SlimLine Boot; Cat 6; UTP; Gray; 15 ft. (4.6m)

SKU #07847734543
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Assembly Type: SlimLine Boot Patch Cord
Category: 6
Cable Type: UTP
Conductor Stranding: Stranded
Jacket Rating: CM
Cable Color: Gray
End Connector - A: Modular, 8-Wire T568B
End Connector - B: Modular, 8-Wire T568B
End Type A: Plug, Gray Boot
End Type B: Plug, Gray Boot
Length - Metric: 4.6m
Length - Imperial: 15 ft.

Additional Info: OD: 0.225 in. , 8 Conductor