Menu Search
Copper Media Patch Cords Patch Cord, Modular; Cat 6; UTP; White; 10 ft. (3m)
LEVITON #62460-10W

Extreme Patch Cord, Modular; Cat 6; UTP; White; 10 ft. (3m)

SKU # 07847713399
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Assembly Type: Modular Patch Cord
Category: 6
Cable Type: UTP
Conductor Stranding: Stranded
Jacket Rating: CM
Jacket Material: Plastic
Cable Color: White
End Connector - A: Modular, 8-Wire T568B
End Connector - B: Modular, 8-Wire T568B
End Type A: Plug, White Boot
End Type B: Plug, White Boot
Length - Metric: 3m
Length - Imperial: 10 ft.

Additional Info: OD: 0.225 in.