Menu Search
Copper Media Patch Cords Patch Cord, Modular; Cat 6; 4 Pair UTP; Yellow; 5 ft. (1.5m)
LEVITON #62460-5Y

eXtreme Patch Cord, Modular; Cat 6; 4 Pair UTP; Yellow; 5 ft. (1.5m)

SKU # 07847713409 Manufacturer Series: 6+
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Assembly Type: Modular Patch Cord
Category: 6
Cable Type: 4 Pair UTP
Conductor Size - AWG: 24
Conductor Stranding: Stranded
Jacket Rating: CMR
Jacket Material: PVC
Cable Color: Yellow
End Connector - A: Modular, 8-Wire T568A/B
End Connector - B: Modular, 8-Wire T568A/B
End Type A: Plug, Yellow Boot
End Type B: Plug, Yellow Boot
Length - Metric: 1.5m
Length - Imperial: 5 ft.

Additional Info: Slim line boot