Menu Search
Copper Media Patch Cords Patch Cord, Modular; Cat 6; 4 Pair UTP; Blue; 10 ft. (3m)

LEVITON #62460-10L

eXtreme Patch Cord, Modular; Cat 6; 4 Pair UTP; Blue; 10 ft. (3m)

SKU #07847713382
Manufacturer Series: 6+
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Assembly Type: Modular Patch Cord
Category: 6
Cable Type: 4 Pair UTP
Conductor Size - AWG: 24
Conductor Stranding: Stranded
Jacket Rating: CMR
Jacket Material: PVC
Cable Color: Blue
End Connector - A: Modular, 8-Wire T568A/B
End Connector - B: Modular, 8-Wire T568A/B
End Type A: Plug, Blue Boot
End Type B: Plug, Blue Boot
Length - Metric: 3m
Length - Imperial: 10 ft.

Additional Info: Slim line boot