Menu Search
Search
LEVITON #5G460-7W

GigaMax Patch Cord, Modular; Cat 5e; 4 Pair UTP; 24 AWG; 7 ft. (2.1m)

SKU # 07847716455
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Assembly Type: Modular Patch Cord
Category: 5E
Cable Type: 4 Pair UTP
Conductor Size - AWG: 24
Conductor Stranding: Stranded
Shielded: UTP
Color: White
End Connector: Modular, 8-Wire T568A/B : Modular, 8-Wire T568A/B
End Type: Plug, Yellow Boot : Plug, Yellow Boot
Length - Metric: 2.1m
Length: 7 ft.