Menu Search
Copper Media Patch Cords Patch Cord, Modular; Cat 5e; 4 Pair UTP; 24 AWG; 3 ft. (0.9m)
LEVITON #5G460-3W

GigaMax Patch Cord, Modular; Cat 5e; 4 Pair UTP; 24 AWG; 3 ft. (0.9m)

SKU # 07847716453
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Assembly Type: Modular Patch Cord
Category: 5e
Cable Type: 4 Pair UTP
Conductor Size - AWG: 24
Conductor Stranding: Stranded
Cable Color: White
End Connector - A: Modular, 8-Wire T568A/B
End Connector - B: Modular, 8-Wire T568A/B
End Type A: Plug, Blue Boot
End Type B: Plug, Blue Boot
Length - Metric: 0.9m
Length - Imperial: 3 ft.