Menu Search
LEVITON #6D460-20L

Patch Cord, Cat 6, UTP Cable, 24 AWG, Stranded, 20 ft L

SKU # 07847734548
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Assembly Type: Patch Cord
Category: 6
Cable Type: UTP
Conductor Size - AWG: 24
Conductor Stranding: Stranded
Jacket Rating: CM
Cable Color: Blue
End Connector - A: Modular, 8-Wire, 8-Position
End Connector - B: Modular, 8-Wire, 8-Position
End Type A: Plug, SlimLine Booted
End Type B: Plug, SlimLine Booted
Length - Metric: 6.1m
Length - Imperial: 20 ft.